Multi Function Hand Shower in Satin Brass - PVD
Multi Function Hand Shower in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Traditional style
- Available in 27 unique Finishes
- 1/2 in NPT inlet elbow fitting
- Rubber nozzles facilitate easy cleaning
- Hand shower incorporates twin back-check valves
- 3-spray modes: spray, rain & massage
- Multifunction engine with 3 spray modes
- 4 in (10.2 cm) showerhead diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/10 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 10-4/5 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Rain
- Style:
- Traditional
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes