Single Function Showerhead in Oil Rubbed Bronze
Traditional® Single Function Showerhead in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional Style
- Available in 27 unique Finishes
- 2.0 gallons (7.6 liters) per minute maximum flow rate
- 1/2" NPSM inlet pivot ball fitting
- 6-3/16" (15.7 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- Single function shower engine with air induction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 6-3/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes