Single Function Showerhead in Polished Nickel - Natural
Traditional® Single Function Showerhead in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Traditional styling
- Available in more than 20 decorative finishes
- 1.8 GPM (6.8 LPM) Max
- 1/2" NPT inlet pivot ball fitting
- 6.20" (15.7 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- Single function shower engine with air induction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 3-7/100 in
- Diameter:
- 6-3/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 6-1/5 in
- IAPMO Listed -:
- Yes
- Length:
- 6-1/5 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 3-7/100 in