Multi Function Hand Shower in Antique Nickel
Multi Function Hand Shower in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Contemporary style
- Available in more than 20 decorative finishes
- 1.8 gpm (6.8 LPM) max
- 1/2 in NPT inlet elbow fitting
- 4 in (10.2 cm) showerhead diameter
- Rubber nozzles facilitate easy cleaning
- Multi-function engine with 3 spray modes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 5-59/100 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/10 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 37-22/25 in
- Showerhead Function:
- Multi
- Style:
- Contemporary
- WaterSense Labeled:
- Yes