DESCRIPTION

Newport Brass Trim Cold Handle

N3-227LC/

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Solid Brass

Starting at
$154.48
EACH
  • QUANTITY