DESCRIPTION

  • Diverter/flow control handle, hot
  • Finish warranted as long as the original purchaser owns their home

Newport Brass Alveston Trim Kit Cross Handle Escutcheon Hot

N3-163H

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Alveston
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS