DESCRIPTION

  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.

Newport Brass East Linear 1.2 gpm 3-Hole Lavatory Faucet with Double Cross Handle

N3-991

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 20 in
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-5/16 in
Spout Reach
8-1/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$462.59
EACH
  • QUANTITY