2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome
Newport 365 2 gpm Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Must order handle (2-116 Lever or 2-222 Cross) separately.
- Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
- Specified handles (lever or cross) are ADA compliant when used with Tub & Shower Trim
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
- Face plate with handle escutcheon and ADA compliant diverter pull-knob
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Newport 365
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- No