DESCRIPTION

Newport Brass Metropole Trim Kit Tub Shower

N3-1202BP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Metropole
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY