This product requires certification to purchase.

Trip Lever in French Gold

Newport Brass

Trip Lever in French Gold

  • Fast #
  • Part #N2-436-24A
  • Item #4070637
  • Manufacturer Part #2-436-24A
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Trip Lever in French Gold

  • Fast #
  • Part #N2-436-24A
  • Item #4070637
  • Manufacturer Part #2-436-24A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
French Gold - PVD
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Type
N2-436/24A
UPC
760724299813