DESCRIPTION

Newport Brass Tub and Shower Diverter Extension

N1-073

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Fitting Size 1
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Size
3/4 in
WaterSense Labeled
No