DESCRIPTION

Newport Brass Priya Tub Faucet with Double Lever Handle

N3-2485

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Priya
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
IsAcceptableImage
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
8-1/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$566.97
EACH
  • QUANTITY