DESCRIPTION

  • Lifetime warranty on finish to original purchaser
  • Tub set trim only

Newport Brass Annabella Tub Faucet with Double Lever Handle

N3-805

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Annabella
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-1/16 in
Trim Only
Yes
WaterSense Labeled
No
Width
9-7/16 in

Starting at
Call for Pricing
  • QUANTITY