DESCRIPTION

  • Intended for use with Newport Brass rough valves
  • Ten-year warranty on finish to original purchaser
  • Trim set includes face plate, handle assembly, and insert options for control valve

Newport Brass Chesterfield Tub or Shower Trim with Single Lever Handle

N4-1034BP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Chesterfield
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$225.45
EACH
  • QUANTITY