DESCRIPTION

Newport Brass Victoria 2 gpm Tub Faucet with Double Lever Handle

N3-1775

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Victoria
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6-5/8 in
Spout Type
Tub
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY