DESCRIPTION

Newport Brass East Linear Wall Mount Tub Faucet with Double Lever Handle

N3-995L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle
Spout Reach
6-9/16 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$476.79
EACH
  • QUANTITY