This product requires certification to purchase.

Two Handle Widespread Bathroom Faucet in Polished Nickel

Newport Brass

Two Handle Widespread Bathroom Faucet in Polished Nickel

  • Fast #
  • Part #N2940-15
  • Item #9835858
  • Manufacturer Part #2940-15
4.3 out of 5 Customer Rating
Brand image
Newport Brass

Two Handle Widespread Bathroom Faucet in Polished Nickel

  • Fast #
  • Part #N2940-15
  • Item #9835858
  • Manufacturer Part #2940-15
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Newport Brass' limited 10 year functionality warranty; warranties may differ per finish – please review "Warranty" documentation for details
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Taft line
  • Widespread mounting type - 3 hole faucet with 8" to 20" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual lever handles control the flow and temperature of water
  • Faucet includes washerless ceramic disc valve cartridges
  • Drain assembly included
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
3-11/16 in
Flow Rate
1.2 gpm
Height
3-11/16 in
Maximum Deck Thickness
1-5/8 in
Spout Height
2-1/4 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
709180252741