
Newport Brass
Tyler 3 in. Brass Handle in Biscuit
Part #N3-570/65 | Item #7379611 | Manufacturer Part #3-570/65
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Industrial Handle assembly for control valve
- Intended for use with: Bidets - Balanced Pressure Shower - Roman Tub Faucets -Shower Control Valves a nd Diverters - Wide Spread Faucets - Wall Mounted Faucets
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H
- Complements Slater product series
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 3-2924BP Shower Trim
CSA Certified: CSA B125.1
Collection: Tyler
Color Finish: Biscuit
Color Finish Category: Neutrals
Faucet Part Type: Handle
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Tri Spoke
Height: 3 in
IAPMO Listed: Yes
Length: 3 in
Material: Brass
Number of Handles: Single Handle
WaterSense Labeled: Yes