3 in. Brass Handle in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Slater 3 in. Brass Handle in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Slater 3 in. Brass Handle in Satin Bronze - PVD

  • Fast #
  • Part #N3-570/10
  • Item #7379640
  • Manufacturer Part #3-570/10
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • ADA compliant lever handle assembly for control valve
  • Available in more than 20 decorative finishes
  • Flow Control: Order handle & flow control valve part #1-606U or 1-607U
  • Diverter: Order handle & diverter valve part #1-617
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Slater
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Escutcheon Height:
2-19/50 in
Escutcheon Width:
2-19/50 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
Yes
Weight:
0.46 lb
cUPC Certified:
Yes