Newport Brass Tyler Deck Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Satin Brass - PVD N2950/04

Newport Brass

Tyler Deck Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Satin Brass - PVD

Part #N2950/04  |  Item #7384930  |  Manufacturer Part #2950/04

$1,118.60 EACH

Color/Finish: Satin Brass - PVD

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Industrial Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 9-1/2" (24.1 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 20 in

Collection: Tyler

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6 in

Spout Reach: 6-9/16 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes