1/2 in. Volume Control Stop Valve for Cold Water
This product has been replaced by
Manufacturer Part #1-606HT
Universal 1/2 in. Volume Control Stop Valve for Cold Water
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No