Universal Optional Rough for Newport Brass 2040-4261 Freestanding Tub Filler

Part #N1-339  |  Item #7095717  |  Manufacturer Part #1-339

$183.40 EACH

Brand Model Compatibility:

Newport Brass 2040-4261 Freestanding Tub Filler
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • No finish
  • For subfloor and concrete floor installation
  • 4.53" overall height
  • 7.20" overall base diameter
  • Universal 3/4" NPT and 1/2" direct sweat connections
  • Test caps included
  • Use with Newport Free Standing Tub Filler (Item# 2040-4261, 2480-4261 or 2560-4261)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Newport Brass 2040-4261 Freestanding Tub Filler

Collection: Universal

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

IAPMO Listed: No

WaterSense Labeled: No

Width: 4-3/10 in