Valve Trim Extension Kit in Polished Chrome

You last purchased this on
 
Newport Brass

Luxtherm Valve Trim Extension Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Luxtherm Valve Trim Extension Kit in Polished Chrome

  • Fast #
  • Part #N20-146/26
  • Item #7097821
  • Manufacturer Part #20-146/26
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

Collection:
Luxtherm
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
WaterSense Labeled:
No