DESCRIPTION

  • Extends valve an additional 1 3/8" from wall
  • Includes spline extension, lock washer and handle screw
  • Lifetime warranty on Oil Rubbed Bronze and Forever Brass finish to original purchaser
  • Ten year warranty on Satin Nickel finish to original purchaser
  • Valve trim extension kit

Newport Brass Valve Trim Extension Kit

N2-260

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$120.24
EACH
  • QUANTITY