DESCRIPTION

  • Extends valve an additional 1 3/8" from wall
  • Includes spline extension, lock washer, and handle screw

Newport Brass Valve Trim Extension Kit

N2-260

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Material
Brass
Trim Only
Yes
WaterSense Labeled
No

Starting at
$167.84
EACH
  • QUANTITY