Two Handle Widespread Bathroom Sink Faucet in Satin Bronze - PVD
Vander Two Handle Widespread Bathroom Sink Faucet in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid brass construction
- ADA compliant lever handles
- Available in 27 unique finishes
- 4-7/16" (11.3 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Pop-up drain with tail piece
- Quarter-turn washer less ceramic disc valve cartridges
- Brass valve bodies valve included
- For 8" (20.3 cm) centers - maximum 20" (50.8 cm)
- 5-13/16" (14.8 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Vander
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Deck Plate Included:
- No
- Depth:
- 7-6/25 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-51/100 in
- Spout Reach:
- 5-41/50 in
- Spout Type:
- Fixed
- Style:
- Modern
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes