Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD Lever Handle

You last purchased this on
 
Newport Brass

Vander Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Vander Two Handle Widespread Bathroom Sink Faucet in Stainless Steel - PVD Lever Handle

  • Fast #
  • Part #N2910/20
  • Item #7384474
  • Manufacturer Part #2910/20
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA compliant lever handles
  • Available in 27 unique Finishes
  • 4-7/16" (11.3 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Quarter-turn washerless ceramic disc valve cartridges
  • Brass Valve bodies Valve Included
  • For 8" (20.3 cm) centers - Maximum 20” (50.8 cm)
  • 5-13/16" (14.8 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Vander
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Overall Height:
7-1/10 in
Spout Height:
4-7/16 in
Spout Reach:
5-13/16 in
Spout Type:
Fixed
Valve Body Material:
Brass
Vandal Resistant:
Yes
WaterSense Labeled:
Yes