Vespera Soap or Lotion Dispenser in Satin Brass - PVD

Part #N2500-5721/04  |  Item #4430326  |  Manufacturer Part #2500-5721/04

$212.10 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish: Satin Brass - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Removable spout for above deck refilling
  • Large 13 fluid ounce (384 ml) capacity bottle included
  • 1-1/2” (3.8 cm) spout height at outlet
  • 3-3/8” (8.6 cm) spout reach (c-c)
  • Complements Vespera Series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Vespera

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

IAPMO Listed: No

Material: Brass

UL Listed: No