Newport Brass Victoria 18 in. Towel Bar in Satin Brass N33-01/04

Newport Brass

Victoria 18 in. Towel Bar in Satin Brass

Part #N33-01/04  |  Manufacturer Part #33-01/04

Color/Finish: Satin Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Victoria product series

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Victoria

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3 in

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 3 in