2 gpm Widespread Pressure Balance Shower Trim with Single Cross Handle in Polished Chrome

You last purchased this on
 
Newport Brass

Victoria 2 gpm Widespread Pressure Balance Shower Trim with Single Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria 2 gpm Widespread Pressure Balance Shower Trim with Single Cross Handle in Polished Chrome

  • Fast #
  • Part #N3-1764BP/26
  • Item #3743028
  • Manufacturer Part #3-1764BP/26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Face plate with ADA Compliant Cross Handle
  • Available in 27 unique Finishes
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Victoria
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes