2 gpm 5-Hole Deckmount Roman Tub Faucet with Hand Shower Deck Trim with Triple Lever Handle in Polished Chrome
Victoria 2 gpm 5-Hole Deckmount Roman Tub Faucet with Hand Shower Deck Trim with Triple Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 8-3/8" (21.3 cm) spout reach (c-c)
- 6-5/16" (16.0 cm) spout height at outlet
- Intended for use with Newport Brass rough valve item 1-587 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Victoria
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Spout Height:
- 6-5/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/8 in
- WaterSense Labeled:
- No