Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Victoria Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Victoria Single Handle Pressure Balancing Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N4-1774BP/15
  • Item #3739631
  • Manufacturer Part #4-1774BP/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Face plate with ADA compliant lever handle
  • Available in more than 20 decorative finishes
  • ADA compliant lever handle assembly options for control valve
  • Intended for use with Newport Brass rough valve item 1-684 as specified (required accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Victoria
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
cUPC Certified:
Yes