Newport Brass Victoria Three Handle Wall Mount Filler in Satin Nickel - PVD N1770-4283/15S

Victoria Three Handle Wall Mount Filler in Satin Nickel - PVD

Part #N1770-4283/15S  |  Item #7385152  |  Manufacturer Part #1770-4283/15S

Color/Finish: Satin Nickel - PVD

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional lever handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • For floor mounted configurations, select optional accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Center Size: 6 in

Collection: Victoria

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Length: 11-7/8 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Trim Only: No

Tub Spout Reach: 8-5/8 in

Tub Spout Type: Diverter

Type: N1770-4283/15S

Valve Type: Rough-In Valve

WaterSense Labeled: Yes