Newport Brass Victoria Two Handle Wall Mount Filler in Aged Brass N1760-4282/034

Victoria Two Handle Wall Mount Filler in Aged Brass

Part #N1760-4282/034  |  Item #7385340  |  Manufacturer Part #1760-4282/034

Color/Finish: Aged Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For wall mounted configurations, all is included
  • For floor mounted configurations, select optional accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Center Size: 6 in

Collection: Victoria

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

Height: 7-7/8 in

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spout Type: Fixed

Tub Spout Reach: 8-5/8 in

Tub Spout Type: Diverter

Type: N1760-4282/034

Valve Type: Rough-In Valve

WaterSense Labeled: Yes