Newport Brass Victoria Two Handle Wall Mount Filler in Aged Brass Trim Only N3-1765/034

Victoria Two Handle Wall Mount Filler in Aged Brass Trim Only

Part #N3-1765/034  |  Item #7098828  |  Manufacturer Part #3-1765/034

Color/Finish: Aged Brass

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-500 as specified (Required Accessory)
  • 7-3/16" (20.8 cm) spout length
  • 1/2" NPT spout inlet quick-connect fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CSA Certified: CSA B125.1-18

Center Size: 8 in

Collection: Victoria

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 2.2 gpm

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Trim Only: Yes

Tub Spout Reach: 7-3/16 in

Tub Spout Type: Non-diverter

Type: N3-1765/034

Valve Body Material: Brass

Valve Type: Rough-In Valve

WaterSense Labeled: No

Width: 9-7/16 in