Two Handle Wall Mount Filler in Gloss Black
Victoria Two Handle Wall Mount Filler in Gloss Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA compliant traditional cross handles with lever diverter
- Available in 27 unique Finishes
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- 8-5/8" (21.9 cm) to 8-1/8" (20.6 cm) tub spout reach (wall-center)
- 2" (5.1 cm) handshower diameter
- 3/4" NPT hot and cold inlet fittings
- Quarter-turn washerless ceramic disc valve cartridges
- For floor mounted configurations, select optional accessories
- For wall mounted configurations, all is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Victoria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Faucet Center Size:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 7-7/8 in
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Tub Spout Reach:
- 8-5/8 in
- Tub Spout Type:
- Diverter
- Type:
- N1760-4282/54
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes