Wall Mount Toilet Tissue Holder in Satin Bronze - PVD
Victoria Wall Mount Toilet Tissue Holder in Satin Bronze - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Double-post design with spring-loaded roller
- Available in 27 unique Finishes
- Complements Victoria product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Victoria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Depth:
- 2-15/16 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-15/16 in