1 in. Brass and Metal Button in Antique Brass
Virginia 1 in. Brass and Metal Button in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Optional button insert
- Available in 27 unique Finishes
- Available in more than 20 decorative finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 1030, 1680, 1690, 1760, 1770, 890, 920, 930 Series
- CSA Certified:
- CSA B125.1
- Collection:
- Virginia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Part Type:
- Button
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 1 in
- Material:
- Brass, Metal
- Weight:
- 0.05 lb
- Width:
- 1 in