Virginia Brass Button in Forever Brass - PVD

Part #N2-532/01  |  Item #3730123  |  Manufacturer Part #2-532/01

$28.77 EACH

Color/Finish: Forever Brass - PVD

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Optional Button insert

Specifications

Application: Residential

Collection: Virginia

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Faucet Part Type: Button

Material: Brass