DESCRIPTION

Newport Brass Universal Volume Control Stop Valve for Cold Water

N1-606CT

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Universal
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Installation Type
Wall Mount
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY