DESCRIPTION

  • 1/2" inlet/outlet ceramic disc valve
  • Hot/Cold: Hot
  • Opens clockwise
  • Volume control

Newport Brass Universal Volume Control Stop Valve for Hot Water

N1-606H

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Universal
Color Finish
Rough Brass
End Connection 1
NPT
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$108.55
EACH
  • QUANTITY