DESCRIPTION

Newport Brass Traditional® Wall Supply Elbow for Hand Shower Hose

N285-5

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$77.66
EACH
  • QUANTITY