DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Spout assembly with integral supply nipple
  • Spring-loaded, normally closed valve and handle

Newport Brass East Linear 1-Hole Cold Water Dispenser Faucet with Single Lever Handle

N105B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
East Linear
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
5-13/16 in
Spout Reach
3-1/8 in
Spout Type
Fixed
Trim Only
No
Width
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS