DESCRIPTION

  • For lavatory faucets

Newport Brass Widespread Cold Valve Assembly

N1-601

Cartridge Type:

Cold

SPECIFICATIONS

Cartridge Type
Cold
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$70.98
EACH
  • QUANTITY