Zemora Cold Water Dispenser in Uncoated Polished Brass - Living

Part #N3160-5623/03N  |  Item #7791584  |  Manufacturer Part #3160-5623/03N

Color/Finish: Uncoated Polished Brass - Living

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • ADA compliant transitional cold lever handle
  • Spout assembly with integral supply hoses
  • 6-5/8" (16.8 cm) spout height at outlet
  • 4-3/4" (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Zemora

Color Finish: Uncoated Polished Brass - Living

Color Finish Category: Brass Tones

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Height: 9-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-37/100 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-5/8 in

Spout Reach: 4-3/4 in

Spout Swivel: 360°

Spout Type: Swivel