Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
Newport Brass

Zemora Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Zemora Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #N3160-5103/26
  • Item #7791573
  • Manufacturer Part #3160-5103/26
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Euro-motion ceramic disc; 35 mm valve cartridge
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, toggle-control spray engine with solid brass housing
  • Magnetic docking system secures spray engine to spout
  • ADA compliant lever handle
  • Swivel spout assembly with side-mounted
  • 8-1/2" (21.6 cm) spout reach (c-c)
  • 10-5/16" (26.3 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zemora
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
17-11/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-5/16 in
Spout Reach:
8-1/2 in