Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Zemora Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Euro-motion ceramic disc; 35 mm valve cartridge
- Available in 27 unique Finishes
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- Two-function, toggle-control spray engine with solid brass housing
- Magnetic docking system secures spray engine to spout
- ADA compliant lever handle
- Swivel spout assembly with side-mounted
- 8-1/2" (21.6 cm) spout reach (c-c)
- 10-5/16" (26.3 cm) spout height at outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Zemora
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-11/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-19/50 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 10-5/16 in
- Spout Reach:
- 8-1/2 in