0.8 gpf Elongated Floor Mount One Piece Toilet in White
One Piece™ 0.8 gpf Elongated Floor Mount One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl for maximum comfort
- Sleek, skirted trapway for easy cleanability
- Quiet powerful flush delivered with a patented Stealth® flush chamber
- WaterSense® Certified
- 15 year manufacturers warranty
- Saves 37% more water than standard High Efficiency Toilets
- Combination of a siphon jet, rim wash and a power jet clear the bowl every time
- Fully-glazed 2 in. trapway
- Round bowl fits into any space
- Patented Flapperless Stealth technology
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- One Piece™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Single
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Hardware Included:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Seat Included:
- No
- Supply Lines Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in