DESCRIPTION

  • Corrosion resistant, high-impact body
  • Ensures up to 40% lower water usage than traditional "low-flow" showerheads
  • Non-aerated stream for less temperature loss
  • Patented non-removable pressure compensator
  • Ten year warranty

Niagara Conservation Earth® 1.5 gpm Massage Showerhead

NN2915

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Earth®
Color Finish
White
Color Finish Category
Whites
Diameter
2-11/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
3
Spray Type
Jet
WaterSense Labeled
Yes

Starting at
$6.48
EACH
  • QUANTITY

DOCUMENTS