DESCRIPTION

Niagara Conservation 1.5 gpm Showerhead

N2515

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-2/5 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY